
Cluster LED Bulb 30W 55K E39 120-277V
Mfr # CL-30W8-55K-E39
Zoro # G410457965
product price: $72.65
/eaKey Features
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-30W8-55K-E39
Zoro #
G410457965
UPC #
894133012371
Country of Origin
United States
Dimensions
Length
8.75 in.
Bulb Dia.
3.5 in
Details
Item
Light Bulb
Watts
30
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Standards
UL
Bulb Type
LED
Light Color
White
Light Distribution
360 Degrees
Indoor/Outdoor Usage
indoor/outdoor
Color
White
Pack Size
3.75 x 3.75 x 7
Color Selectable
No
Description
30W LED Bulb with 5,000 lumens, equivalent to 150W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.