
Cluster LED Bulb 50W 55K E39 120-277V
Mfr # CL-50W8-55K-E39
Zoro # G610623726
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Indoor/Outdoor Usage
indoor/outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-50W8-55K-E39
Zoro #
G610623726
UPC #
894133013170
Country of Origin
United States
Dimensions
Length
8.75 in.
Bulb Dia.
3.5 in
Details
Item
Light Bulb
Watts
50
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Indoor/Outdoor Usage
indoor/outdoor
Light Color
White
Light Distribution
360 Degrees
Bulb Type
LED
Standards
UL
Color
White
Pack Size
3.75 x 3.75 x 7
Color Selectable
No
Description
50W LED Bulb with 8,000 lumens, equivalent to 200W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.