Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet in Chrome

  • Mfr # L-6052-WD

  • Zoro # G709979796


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Chrome
Length
4-3/4 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6052-WD
Zoro #
G709979796
UPC #
763439855442
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-3/4 in
Height
2.88 in

Details

Material
Metal
Color
Chrome
Finish
Polished Chrome

Description

Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.