Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet in Matte Black

  • Mfr # L-6090-MB

  • Zoro # G709979826


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Matte Black
Width
1-7/8 in
Length
6 in
Height
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6090-MB
Zoro #
G709979826
UPC #
763439864918
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-7/8 in
Length
6 in
Height
5-3/4 in

Details

Material
Metal
Color
Matte Black

Description

Discover the beautifully designed faucets of our new i4 collection. Featuring bold lines and sophisticated curves, the i4 collection is sure to be the statement piece of your bathroom. Available in timeless finishes such as polished chrome and brushed nickel, as well as bold and trendy matte black, which begs to be displayed.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i4 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.