Single Handle Bathroom Faucet in PVD Brushed Nickel

  • Mfr # L-6030-WD-BN

  • Zoro # G409979836


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
PVD Brushed Nickel
Length
4.63 in
Height
3-1/2 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6030-WD-BN
Zoro #
G409979836
UPC #
763439861535
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.63 in
Height
3-1/2 in

Details

Material
Metal
Color
PVD Brushed Nickel
Finish
Brushed Nickel

Description

The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.