Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Mechanics Bench Vise

  • Mfr # 38-616

  • Zoro # G115761930


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-616
Zoro #
G115761930
UPC #
883652386162
Country of Origin
China

Description

Features -30 000 Psi Malleable Steel Casting. -Chrome Plated Spindle And Handle 4 Lug Base Polished Anvil Anvil Horn. -Hardened Steel Replaceable Jaw Faces Permanent Pipe Jaws. -Powder Coat Finish. -Dimension - 16.93 x 7.87 x 9.45 in. -Item Weight - 44.09 lbs. Set Contains -Jaw width: 6 in. -Jaw pad size: 6 in. x 3/4 in. x 7/8 in. -Jaw opening: 4-3/4 in. -Throat depth: 3-1/2 in. -Anvil size: 3 in. x 3 in. -Forming horn: yes. -Base swivel degree: 270. -Overall size: 17 in. x 8 in. x 10 in. -Psi: 30k.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.