Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Olympia Tools International, Inc Olympia Tool 38-606 7.5" x 15" x 8.8" Bench Vise 38-606

Olympia Tool 38-606 7.5" x 15" x 8.8" Bench Vise (Discontinued)

  • Mfr # 38-606
  • Zoro # G203683748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-606
Zoro #
G203683748
UPC #
883652386063
Country of Origin
China

Description

  • Bench vise
  • Hardened steel replaceable jaw faces
  • Permanent pipe jaws
  • 270° swivel base
  • Heavily reinforced 4 lug base
  • Powder coated finish
  • 6"
  • Length: 7.5
  • Width: 8.75
  • Height: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.