This item is Discontinued.

Olympia Tools International, Inc Olympia Tool 38-615 5" Mechanic's Bench Vise New 38-615

Olympia Tool 38-615 5" Mechanic's Bench Vise New (Discontinued)

  • Mfr # 38-615
  • Zoro # G503683516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-615
Zoro #
G503683516
UPC #
883652386155
Country of Origin
China

Description

  • Bench vise
  • 4 lug base
  • Anvil horn
  • Polished anvil
  • 30,000 PXI malleable steel casting
  • Hardened steel replacement jaw faces
  • Permanent pipe jaws
  • Powder coat finish
  • 5"
  • Length: 14.96
  • Width: 6.69
  • Height: 8.27
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.