Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olympia Tools International, Inc Olympia Tool 4in. Bench Vise  38-604 38-604

Olympia Tool 4in. Bench Vise 38-604 (Discontinued)

  • Mfr # 38-604
  • Zoro # G303683778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-604
Zoro #
G303683778
UPC #
883652386049
Country of Origin
China

Description

  • Bench vise
  • Hardened steel replaceable jaws
  • Permanent pipe jaws
  • 270° swivel base
  • Heavily reinforced 4 lug base
  • Powder coated finish
  • 4"
  • Length: 10
  • Width: 5
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.