Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Olympia Tools International, Inc Olympia Tool 6.5in. Hobby Woodworkers Vise  38-736 38-736

Olympia Tool 6.5in. Hobby Woodworkers Vise 38-736 (Discontinued)

  • Mfr # 38-736
  • Zoro # G403683951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-736
Zoro #
G403683951
UPC #
883652387367
Country of Origin
China

Description

  • Vise
  • Durable cast steel construction
  • Machined spindle, handle and guide bars
  • Pre-drilled for a wide variety of jaw faces and fast work bench mounting
  • All metal dog to hold large wood pieces
  • Great for the woodworker as well as hobbyist
  • 6.5"
  • Length: 3.75
  • Width: 8.75
  • Height: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.