Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olympia Tools Olympia Tools 10-206 6 in. Long Nose Pliers with Black & Yellow Grip 10-206

Olympia Tools 10-206 6 in. Long Nose Pliers with Black & Yellow Grip (Discontinued)

  • Mfr # 10-206
  • Zoro # G803939146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-206
Zoro #
G803939146
UPC #
883652102069
Country of Origin
China

Description

Features
  • Cutting and holding pliers used to bend, re-position and snip wire with ergonomic comfort grips
  • Corrosion resistant double injected handle
  • Meets ansi and federal specifications
  • Hardened and tempered drop forged alloy steel
  • Polished finish with black & yellow grip
Specifications
  • Color: Black & Yellow
  • Material: Steel
  • Size: 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.