Zoro Homepage

13575 Heat Barrier Adhesive 12 X 24

  • Mfr # OL6180

  • Zoro # G704069010


product price: $51.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL6180
Zoro #
G704069010
UPC #
657248161347
Country of Origin
China

Description

The adhesive backed composite material can be easily applied to any surface or wrapped around a hose or wire to make a clean, professional appearance. The highly reflective surface is capable of withstanding radiant temperatures.

Features
  • The Highly Reflective Surface Is Capable Of Withstanding Radiant Temperatures.
  • Length - 24 in.
  • Width - 12 in.
  • Maximum Temperature (Deg F) - 2000 Degrees Fahrenheit Radiant And 300 Degrees Fahrenheit Direct
  • Material - Silica

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.