14120 Thermal Acoustic Insulation 72 X 48 In.

  • Mfr # OL89019

  • Zoro # G404075083


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL89019
Zoro #
G404075083
UPC #
654204381054
Country of Origin
China

Description

This lightweight, durable shield does everything - reduces sound, absorbs vibration, protects from radiant heat and provides an extra layer of insulated padding. The product features 100 Percent polyester fiber felt that provides sound and comfort control and a high tech foil heat barrier that blocks over 90 Percent of radiant heat. Thermo Guard Flame Retardant is very easy to apply and it can be trimmed to fit anywhere. Great for use in trucks, RVs, buses, cars, aircraft and homes

Features
  • Highest Quality Thermal Heat And Sound Insulation
  • All Materials Flame Retardant Conforms To Federal Motor Vehicle Safety Standard 203
  • Non Allergenic, Non Toxic
  • Type - Sheet
  • Material - Synthetic Fiber
  • Length - 72 in.
  • Width - 48 in.
  • Installation Type - Spray-On Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.