Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24' Round Gorilla Bottom Floor Padding

  • Mfr # OL7171

  • Zoro # G504107028


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL7171
Zoro #
G504107028
UPC #
657248281229
Country of Origin
China

Description

New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool.
No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad.
Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
  • Pool Type: Above Ground.
  • Pool Shape: Round.
  • Pool Width⁄Diameter: 24'.
  • Liner Type: Bottom Pad.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.