Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50013047 Anchor Line; White - 0.38 in. x 100 ft.

  • Mfr # OL136873

  • Zoro # G904066420


product price: $38.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL136873
Zoro #
G904066420
UPC #
654204702576
Country of Origin
China

Description

Features
  • Braid Poly Anchor Line.
  • Size - 3/8 in. x 100 ft.
  • Color - White.
  • Made Of 100% Polypropylene Fibers.
  • Line Floats & Is Rot Proof.
  • Plated Steel Snap Hook With 3/4 in. Mount To Accommodate Any Anchor Design.
  • Pack In Poly Bag.
  • Dimension - 14 x 8 x 14 in.
  • Item Weight - 1 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.