Zoro Homepage

50018102 Winch Strap - 1.75 in. x 20 ft.

  • Mfr # OL29992

  • Zoro # G504106939


product price: $51.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL29992
Zoro #
G504106939
UPC #
657248296872
Country of Origin
China

Description

Features
  • Winch Strap With Hook.
  • Size - 1.75 W in. x 20 ft.
  • Polyester Webbing.
  • Heavy Duty Zinc Plated Safety Hook Attaches To Webbing.
  • Works On Standard Trailer Winches.
  • 6750 lbs. Breaking Strength & 2700 lbs. Working Load.
  • For Use With All Seasense Winches Rated For 2000 lbs. & Under.
  • Dimension - 7.75 x 3.88 x 3 in.
  • Item Weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.