Zoro Homepage

50062485 Cast Iron Galvanized Cleat - 6 in.

  • Mfr # OL29994

  • Zoro # G803977179


product price: $30.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL29994
Zoro #
G803977179
UPC #
657248296896
Country of Origin
China

Description

Features
  • Cast Iron Galvanized Cleat.
  • Size - 6 in.
  • For Docks.
  • Dimension - 6.62 x 3.75 x 1.38 in.
  • Item Weight - 0.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.