Zoro Homepage

AmeriHome Retro Style Picnic Cooler

  • Mfr # OL200486

  • Zoro # G103881213


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL200486
Zoro #
G103881213
UPC #
652513189064
Country of Origin
China

Description

Make an impression with the AmeriHome Small Ice Chest and give a cool retro vibe to your backyard BBQ rec room or basement bar. Can’t find a bottle opener? No Make an impression with the AmeriHome Small Ice Chest and give a cool retro vibe to your backyard BBQ rec room or basement bar. Can’t find a bottle opener? No Problem. Remove the cap with the attached bottle opener on the side of the cooler. Easily transport up to 18 cans or 12 bottles. Keep the contents from spilling with the locking handle and lid. The cooler is lined with a thick and durable plastic that helps to keep the contents cold. The exterior is constructed of sheet metal with a bright red powder coat finish will resist scratches and rust. Protective chrome covers on the top corners help protect the finish from wear and tear. The Cooler measures 11.5 inches wide x 14.5 inches high x 9 inches deep. Holds 3 gallons. Features: Plastic lined cooler for easy cleaning Metal exterior with powder coat paint finish polished chrome exterior accents Holds up to 18 cans or 12 bottles Built-in bottle opener locking handle with lid Overall size: 11.5 in. L x 9 in. W x 14.5 in. H inside dimensions: 9.5 L x 7.25 W x 10.5 D 3 gallons (12 qt.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.