1393545 Maximum Semi-Transparent Semi-Gloss Cedar Natural Tone Deep Oil-Based Stain & Sealant - Pack of 4

  • Mfr # 1393545
  • Zoro # G404109689
product price: 
$
186.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1393545
Zoro #
G404109689
UPC #
715195994187
Country of Origin
United States

Description

Maximum Semi-Transparent Semi-Gloss Cedar Natural Tone Deep Oil-Based Stain & Sealant

Features
  • Enhanced waterproofing protection
  • Advanced SunBlock UV defense
  • Extends color life
  • Exclusive Scuff Guard Technology
  • Provides best mildew resistant coating
  • Pack of 4
Specifications
  • Color: Cedar Natural Tone
  • Country of Origin: United States
  • Transparency: Semi-Transparent
  • Tintable: No
  • Sheen: Semi-Gloss
  • Base Type: Deep
  • Coating Material: Oil-Based
  • Container Size: 1 gal
  • Sealer: Yes
  • Application Method: Brush
  • Recommended Surface: Fence/Siding
  • VOC Level: Low VOC
  • Water Repellent: Yes
  • Durability: 5 Years
  • Time Before Recoating: 4 hr
  • UV Resistant: Yes
  • Coverage Area: 250-350 sq. ft
  • Weight: 37.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews