This item is Discontinued.

Olympic Olympic 79612A-01 Gallon Tint Base 2 Maximum Deck; Fence & Siding Stain 115734

Olympic 79612A-01 Gallon Tint Base 2 Maximum Deck; Fence & Siding Stain (Discontinued)

  • Mfr # 115734
  • Zoro # G204162563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115734
Zoro #
G204162563
UPC #
715195961219
Country of Origin
United States

Description

Features
  • Gallon, Exterior, Acrylic, Solid Color.
  • Tint Base 2 Maximum Deck, Fence & Siding Stain.
  • Urethane Fortified Formula.
  • Water Guard Plus Protection, Advance Sunblock UV Protection.
  • Scuff Guard Formula, Creates Our Best Mildew Resistant Coating.
  • 100% VOC Complaint In All Area Of The US.
  • Dimension - 7.31 x 6.5 x 7.31 in.
  • Item Weight - 10.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.