Olympic Oil 210260 20 in. Water Repellency Wiper Blade

  • Mfr # 210260

  • Zoro # G003929251


product price:  $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210260
Zoro #
G003929251
UPC #
79118100834
Country of Origin
China

Description

Rain-X Latitude, 20", Wiper Blade, Universal Adaptor System To Simplify The Installation Process & Eliminate Need For Packaged Adaptors, New Water Repellency Application With Latitude Water Repellency, Contoured Design Applies Even Pressure Along The Entire Blade, Specially Blended Graphite Coated Rubber Blade Delivers The Ultimate Smooth, Clean, Built In Aerodynamic Spoiler Significantly Reduces Drag, Noise & Wind Lift, Prevents Ice & Snow Build Up Through The Elimination Of Exposed Metal Components, For Use On Either Originally Installed Standard Or Curved Style Wiper Blades.

Specifications
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.