Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olympic Storage Polymer, 28 in L, 17 in W, 33-1/4 in H J16UC3

Polymer, 28 in L, 17 in W, 33-1/4 in H (Discontinued)

  • Mfr # J16UC3
  • Zoro # G208611401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J16UC3
Zoro #
G208611401
UPC #
707022377447
Country of Origin
China

Dimensions

Overall Height
33-1/4 in
Overall Length
28 in
Overall Width
17 in

Details

Material
Polymer
Color
Gray
Finish
Plastic
Type
General Purpose Cart
Assembled/Unassembled
Unassembled

Description

Economical Polymer Utility Carts - 28Wx17D Shelf - 3 ShelvesValue-priced carts have smooth polymer shelves that resist corrosion, chips, or dents.
Smooth polymer shelves are supported by chrome posts150-lb. capacity shelves are surrounded by a molded lip to contain liquids and small partsFour 4 swivel rubber castersNSF certifiedUnassembledGray shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.