LI-50B Rechargeable Lithium-Ion Battery

  • Mfr # V620059SU000

  • Zoro # G610822099


product price:  $60.75
/ea

Key Features

Battery Capacity
925 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Compatibility
Olympus Digital Cameras: XZ-1, SZ-31MR, SZ-14, SH-25MR, SH-21, SP-810, SP-720, TG-820, TG-620, VR-360, VR-340, VR-170, Stylus 1010, Stylus 1020, Stylus 1030SW, TG-820 iHS
Output Voltage
3.7 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V620059SU000
Zoro #
G610822099
UPC #
50332186354
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
925 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Olympus Digital Cameras: XZ-1, SZ-31MR, SZ-14, SH-25MR, SH-21, SP-810, SP-720, TG-820, TG-620, VR-360, VR-340, VR-170, Stylus 1010, Stylus 1020, Stylus 1030SW, TG-820 iHS
Output Voltage
3.7 V DC
Battery Rechargeable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.