This item is Discontinued.

Olympus Olympus V405281BU000 VN-541PC Digital Voice Recorder; Black V405281BU000

Olympus V405281BU000 VN-541PC Digital Voice Recorder; Black (Discontinued)

  • Mfr # V405281BU000
  • Zoro # G704134589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V405281BU000
Zoro #
G704134589
UPC #
50332191105
Country of Origin
China

Description

Styled in black, the Olympus VN-541PC is a digital voice recorder designed for entry-level users but suitable for anyone looking to record voice-audio on the go and with relative ease. It provides one-touch recording, captures audio in WMA formats, features an on-board mono microphone, sports 3.5mm headphone and microphone jacks, plays sound through its 20mm built-in speaker, and can hold 4GB worth of recordings-up to 2080 hours of audio. This model also includes a micro-USB cable for transferring audio to your computer.

Features
  • To store a lot of lectures or notes
  • For long continuous operation
  • Let you specify a particular point in a recording or playback for easy retrieval
  • Hold up to 99 messages each
  • So you can end one dictation and begin another by pressing a button
  • For clear audio An earphone mini jack offers private listening
Specifications
  • Color: Black
  • Recording Format: WMA
  • One-Click Recording: No
  • Microphone Type: Internal Mono - 1 Elements
  • Frequency Response: 40 Hz - 13000 kHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.