This item is Discontinued.

Olympus Olympus V415131BU000 WS-853 Digital Voice Recorder; Black V415131BU000

Olympus V415131BU000 WS-853 Digital Voice Recorder; Black (Discontinued)

  • Mfr # V415131BU000
  • Zoro # G604134658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V415131BU000
Zoro #
G604134658
UPC #
50332189775
Country of Origin
China

Description

The digital voice recorder is powered by two AAA dry-cell batteries (model LR03) or two Olympus nickel-metal hydride rechargeable batteries. Some other features include a built-in stand to prevent surface vibrations and a direct USB computer connection to conveniently save your data and charge the batteries. The recorder displays only the necessary information in Simple Mode and supports beginners by limiting the functions in the menu to those which are frequently used. When recordings contain multiple speakers, the Voice Balancer makes softer voices louder and ensures that louder voices stay below a given threshold. This provides playback where everyone can be heard clearly

Features
  • True Stereo Microphone
  • Auto Mode Adjust Microphone Sensitivity
  • Built-In USB Connection
Specifications
  • Color: Black
  • Mode: Stereo / Mono
  • Microphone Type: Internal Stereo
  • Frequency Response: 70 Hz - 17 kHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.