Zoro Homepage

Olympus OM SYSTEM Lithium Ion Battery with Charger Kit

  • Mfr # V6560050U000

  • Zoro # G215088159


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
BLX-1 Lithium-Ion Rechargeable Battery, BCX-1 Battery Charger
Battery Chemistry
Lithium Ion (Li-Ion)
Compatible With
Olympus OM-1 and HLD-10 Power Battery Holder
Number of Batteries Supported
2
Rechargeable Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6560050U000
Zoro #
G215088159
UPC #
50332193314
Country of Origin
China

Details

Item
Charging Kit
Includes
BLX-1 Lithium-Ion Rechargeable Battery, BCX-1 Battery Charger
Battery Chemistry
Lithium Ion (Li-Ion)
Compatible With
Olympus OM-1 and HLD-10 Power Battery Holder
Number of Batteries Supported
2
Rechargeable Battery
Yes
For Use With
Olympus OM-1 and HLD-10 Power Battery Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.