Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H

  • Mfr # 26017

  • Zoro # G3881300


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
1-1/2 Tons
Lifting Height Max.
14"
Lifting Height Min.
3-1/2"
Base Length
27 in
Features
Dual Piston, Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26017
Zoro #
G3881300
UPC #
047077820919
Country of Origin
China

Dimensions

Lifting Height Max.
14"
Lifting Height Min.
3-1/2"
Base Length
27 in
Chassis Length
19 in
Handle Length
37 1/2 in
Caster Wheel Dia.
2 1/2 in
Base Width
11 3/4 in
Base Height
6 1/2 in
Length
19" (Chassis), 47-1/2" (Handle)
Saddle Diameter
3 7/8 in
Minimum Height
3 1/2 in
Maximum Lift Height
14 in
Chassis Width
11 3/4 in
Wheel Diameter
2 1/2 in
Extended Height
14 in
Saddle Length
19 in
Chassis Height
6 1/2 in
Overall Width
9 3/4 in
Minimum Lift Height
3 1/2 in

Details

Lifting Capacity
1-1/2 Tons
Item
Hybrid Service Jack
Features
Dual Piston, Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying
Includes
Saddle Pad
Application
Heavy-Duty
Handle Material
Aluminum/Steel
Standards
ASME PALD 2009
Power Raise
10 1/2 in
Number of Casters
2
Material
Aluminum
Operation Type
Manual
Type
Hybrid Service Jack
Base
27"L x 11-3/4" W
Lifting Actuator
Manual Handle
Number of Wheels
2
Jack Type
Floor Jack
Handle Type
Antislip
Item Weight
37.5 lb
Power Source
Mechanical
Saddle Shape
Round
Load Capacity
1.5 ton
Body Material
Aluminum

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 1.5 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 3 1/2 in, Maximum Lift Height 14 in, Power Source Mechanical, Minimum Height 3 1/2 in, Chassis Height 6 1/2 in, Chassis Length 19 in, Chassis Width 11 3/4 in, Extended Height 14 in, Features Dual Piston, Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying, Handle Length 37 1/2 in, Handle Material Aluminum/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.