Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H

  • Mfr # 26030

  • Zoro # G4172248


product price: $723.92
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 Tons
Lifting Height Max.
18-1/8"
Lifting Height Min.
4"
Base Height
6 1/2 in
Caster Wheel Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26030
Zoro #
G4172248
UPC #
047077821206
Country of Origin
China

Dimensions

Lifting Height Max.
18-1/8"
Lifting Height Min.
4"
Base Height
6 1/2 in
Caster Wheel Dia.
2 1/2 in
Base Width
11 3/4 in
Base Length
27 in
Chassis Length
26 in
Handle Length
47 3/4 in
Length
27-3/4"
Saddle Diameter
4 1/2 in
Maximum Lift Height
18 in
Saddle Length
26 in
Minimum Lift Height
4 in
Minimum Height
3 3/4 in
Chassis Height
6 1/2 in
Extended Height
18 1/2 in
Chassis Width
11 3/4 in
Overall Width
13 1/4 in
Wheel Diameter
2 1/2 in

Details

Lifting Capacity
3 Tons
Item
Hydraulic Service Jack
Number of Casters
2
Includes
Saddle Pad
Standards
ASME PALD 2009
Operation Type
Manual
Application
Heavy-Duty
Power Raise
14 1/4 in
Material
Aluminum
Features
Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying, U-Joint Assembly for Precise Load Control
Handle Material
Aluminum
Type
Aluminum Service Jack
Base
27"L x 11-3/4" W
Number of Wheels
2
Saddle Shape
Round
Body Material
Aluminum
Jack Type
Floor Jack
Load Capacity
3 ton
Handle Type
Antislip
Lifting Actuator
Manual Handle
Power Source
Mechanical
Item Weight
63.8 lb

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 4 in, Maximum Lift Height 18 in, Power Source Mechanical, Minimum Height 3 3/4 in, Chassis Height 6 1/2 in, Chassis Length 26 in, Chassis Width 11 3/4 in, Extended Height 18 1/2 in, Features Extra Wide Wheels Designed for Stability Under Load Stress, Side Frame Handles Allow for Carrying, U-Joint Assembly for Precise Load Control, Handle Length 47 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.