Shop OMEGA
See all product information
Create Account
Adapter, F Std-M Mini, Constantan; Iron
- Mfr # TAS-J-2
- Zoro # G023356570
product price:Â
$
19.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Clamp
No Clamp Included
Product Type
Adapter
For Sensor Technology
Thermocouple
Includes Write-On Window
No Write-On Window Included
Features
TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-J-2
- Zoro #
- G023356570
- UPC #
- -
- Country of Origin
- United States
- Includes Clamp
- No Clamp Included
- Product Type
- Adapter
- For Sensor Technology
- Thermocouple
- Includes Write-On Window
- No Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Features
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Series
- TAS Series
- Body Color
- Yellow
- Standards
- RoHS
- Connection Type
- Female Standard to Male Mini
- For Thermocouple Type
- Type J
- Contact Material
- Constantan, Iron
Dimensions
- Fits Chest Size
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Description
Temperature Probe Connectors & Adapters, Contact Material Constantan, Iron, Product Type Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.