Shop OMEGA
See all product information
Create Account
Adapter, M Std-F Mini, Alumel; Chromel
- Mfr # TAS-K-3
- Zoro # G923358575
product price:Â
$
20.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Adapter
For Thermocouple Type
Type K
Includes Clamp
No Clamp Included
Connection Type
Male Standard to Female Mini
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-K-3
- Zoro #
- G923358575
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Adapter
- For Thermocouple Type
- Type K
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- No Clamp Included
- Connection Type
- Male Standard to Female Mini
- Body Color
- Yellow
- Features
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
- Includes Write-On Window
- No Write-On Window Included
- Series
- TAS Series
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Alumel, Chromel
- For Sensor Technology
- Thermocouple
Dimensions
- Fits Chest Size
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.