Adapter, M Std-M Mini, Alumel; Chromel
- Mfr # TAS-K-1
- Zoro # G123356203
product price:Â
$
20.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Alumel, Chromel
Temperature Fahrenheit - Maximum
180 Degrees C
For Sensor Technology
Thermocouple
Product Type
Adapter
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-K-1
- Zoro #
- G123356203
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Alumel, Chromel
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Sensor Technology
- Thermocouple
- Product Type
- Adapter
- Includes Clamp
- No Clamp Included
- Body Color
- Yellow
- Series
- TAS Series
- Connection Type
- Male Standard to Male Mini
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Includes Write-On Window
- No Write-On Window Included
- Features
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Dimensions
- Fits Chest Size
- TAS Adaptors Provide Quick and Easy Connections Between Standard and Miniature Connector Systems
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.