Air Foot Pump, 122 cu., 10,000 psi
- Mfr # 22905
- Zoro # G9068346
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Application
Industrial And Construction Applications
Number of Pieces
1
Width
6"
Material
Aluminum
Length
11-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22905
- Zoro #
- G9068346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6"
- Length
- 11-1/2"
Details
- Item
- Air Foot Pump,122 cu.,10,000 psi
- Application
- Industrial And Construction Applications
- Number of Pieces
- 1
- Material
- Aluminum
Description
Air Foot Pump,122 cu.,10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.