Bead Breaker, 16-7/8" L, Black, Steel
- Mfr # 22910
- Zoro # G0973012
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
16-7/8 in x 5-1/2 in x 14 in
Features
5 in opening, Single and multiple Rim compatible
Standards
ASME/PALD Certified
Max. Air Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22910
- Zoro #
- G0973012
- UPC #
- 047077798805
- Country of Origin
- United States
Dimensions
- Size
- 16-7/8 in x 5-1/2 in x 14 in
- Length
- 16.875 in
- Overall Length
- 16 7/8 in
- Overall Width
- 5 1/2 in
- Overall Height
- 13 in
- Overall Diameter
- 25 in
- Wire Rope Length
- 16 7/8 in
- Fits Chest Size
- 5 in opening, Single and multiple Rim compatible
- Bottle Size
- 16-7/8 in x 5-1/2 in x 14 in
- Size - Alpha
- 16-7/8 in x 5-1/2 in x 14 in
Details
- Material
- Steel
- Features
- 5 in opening, Single and multiple Rim compatible
- Standards
- ASME/PALD Certified
- Item
- Bead Breaker
- Max. Air Pressure
- 10,000 psi
- Color
- Black
- Pressure Range
- 10,000 psi
- Used For
- Removing Tire From Rim
- Product Type
- Bead Breaker
- Maximum Operating Air Pressure
- 10,000 psi
- Maximum Load Capacity
- 5 ton
- Shell Material
- Steel
- Wire Color
- Black
Description
Bead Breaker, Product Type Bead Breaker, Material Steel, Overall Height 13 in, Overall Length 16 7/8 in, Overall Width 5 1/2 in, Overall Diameter 25 in, Color Black, Features 5 in opening, Single and multiple Rim compatible, Maximum Load Capacity 5 ton, Maximum Operating Air Pressure 10,000 psi, Standards ASME/PALD Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.