Shop OMEGA

Closed Tank Liquid Level Switches

  • Mfr # LVN-60
  • Zoro # G324480097

product price: 
$
87.85
/ea

Key Features

Manufacturer Warranty Length
3 yr
NEMA Enclosure Rating
6
Overall Height
2.12 in
Stem Material
CPVC
Mounting Style
Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-60
Zoro #
G324480097
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr
Overall Height
2.12 in
Stem Length
2.13 in
Float Length
2.13 in
Cord Length
24 in
Stem Thread Size
1/8 in NPT
Float Diameter
1 in
Fits Chest Size
Sealed with Potting Compound

Details

NEMA Enclosure Rating
6
Stem Material
CPVC
Mounting Style
Vertical
Body Material
CPVC
Electrical Connection
Pre-Wired Cable
Switch Function
Selectable
Series
LVN60-70
Proof Pressure
100 psi
Item
Tank Liquid Level Switch
Horsepower @ Single Phase - 240V AC
Not Rated
Operating Temperature - Maximum
179.6 Degrees F
Contact Form
1NO/1NC
Features
Sealed with Potting Compound
Minimum Media Specific Gravity
0.72
Standards
CE, cRLus, RoHS, UKCA
Voltage Rating - Maximum
120 V AC
Current Rating - Maximum
1 A
Operating Temperature - Minimum
-40 Degrees C
Horsepower @ Single Phase - 120V AC
Not Rated
Switch Structure
SPST
Horsepower @ Three Phase - 240V AC
Not Rated
Float Material
CPVC

Description

Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material CPVC, Float Length 2.13 in, Stem Material CPVC, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material CPVC, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.