Shop OMEGA

Closed Tank Liquid Level Switches

  • Mfr # LVN-90
  • Zoro # G824479997

product price: 
$
74.89
/ea

Key Features

Float Material
CPVC
Float Diameter
0.5 in
Standards
CE, cRLus, RoHS, UKCA
Stem Thread Size
1/2 in NPT
Switch Structure
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-90
Zoro #
G824479997
UPC #
-
Country of Origin
United States

Dimensions

Float Diameter
0.5 in
Stem Thread Size
1/2 in NPT
Cord Length
24 in
Stem Length
1.68 in
Float Length
1.68 in
Manufacturer Warranty Length
3 yr
Overall Length
4.25 in
Wire Rope Length
4.25 in
Length
4.25 in
Fits Chest Size
Sealed with Potting Compound

Details

Float Material
CPVC
Standards
CE, cRLus, RoHS, UKCA
Switch Structure
SPST
Stem Material
CPVC
Horsepower @ Single Phase - 240V AC
Not Rated
Operating Temperature - Maximum
179.6 Degrees F
Minimum Media Specific Gravity
0.71
Operating Temperature - Minimum
-40 Degrees C
Switch Function
Selectable
Mounting Style
Side
Horsepower @ Three Phase - 240V AC
Not Rated
Proof Pressure
100 psi
Item
Tank Liquid Level Switch
Features
Sealed with Potting Compound
Body Material
CPVC
Electrical Connection
Pre-Wired Cable
Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
120 V AC
Float Rod Angle
45 Degrees
NEMA Enclosure Rating
6
Current Rating - Maximum
1 A
Series
LVN90

Description

Tank Liquid Level Switch, Switch Function Selectable, Overall Length 4.25 in, Float Material CPVC, Float Length 1.68 in, Stem Material CPVC, Stem Length 1.68 in, Contact Form 1NO/1NC, Body Material CPVC, Float Rod Angle 45 Degrees , Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.