Shop OMEGA

Closed Tank Liquid Level Switches

  • Mfr # LVN-91
  • Zoro # G524480170

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Cord Length
24 in
Operating Temperature - Minimum
-40 Degrees C
Switch Function
Selectable
Float Length
1.68 in
Horsepower @ Single Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-91
Zoro #
G524480170
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
24 in
Float Length
1.68 in
Float Diameter
0.5 in
Manufacturer Warranty Length
3 yr
Stem Length
1.68 in
Overall Length
4.25 in
Stem Thread Size
1/2 in NPT
Wire Rope Length
4.25 in
Length
4.25 in
Fits Chest Size
Sealed with Potting Compound

Details

Operating Temperature - Minimum
-40 Degrees C
Switch Function
Selectable
Horsepower @ Single Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Electrical Connection
Pre-Wired Cable
Standards
CE, cRLus, RoHS, UKCA
Horsepower @ Three Phase - 240V AC
Not Rated
Proof Pressure
100 psi
Series
LVN90
Mounting Style
Side
Current Rating - Maximum
1 A
Features
Sealed with Potting Compound
Operating Temperature - Maximum
179.6 Degrees F
Stem Material
Kynar
Minimum Media Specific Gravity
0.88
NEMA Enclosure Rating
6
Voltage Rating - Maximum
120 V AC
Float Material
Kynar
Body Material
Kynar
Float Rod Angle
45 Degrees
Horsepower @ Single Phase - 120V AC
Not Rated
Switch Structure
SPST
Item
Tank Liquid Level Switch

Description

Tank Liquid Level Switch, Switch Function Selectable, Overall Length 4.25 in, Float Material Kynar, Float Length 1.68 in, Stem Material Kynar, Stem Length 1.68 in, Contact Form 1NO/1NC, Body Material Kynar, Float Rod Angle 45 Degrees , Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.