Zoro Homepage

Convertible Creeper, 19-1/2 in. L, 350 lb.

  • Mfr # 91305

  • Zoro # G3881398


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
350 lb
Material
Reinforced Steel
Length
19 1/2 in
Includes
Storage Tray
Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91305
Zoro #
G3881398
UPC #
47077815410
Country of Origin
China

Dimensions

Length
19 1/2 in
Width
14 1/4 in
Caster Size
3 in
Height
9 1/2 in
Overall Length
14 in
Caster Wheel Diameter
3 in
Seat Height
18 in
Overall Width
9 1/2 in
Dimensions
9 1/2 in x 14 in x 9 1/2 in
Overall Height
9 1/2 in
Height Range
9 1/2 in to 18 in
Caster Diameter
3 in

Description

Convertible Creeper, Creeper Seat Style Convertible Creeper, Heavy-Duty, Fixed, Maximum Load Capacity 350 lb, Seat Height 18 in, Frame Material Steel, Caster Wheel Diameter 3 in, Creeper Material Steel, Dimensions 9 1/2 in x 14 in x 9 1/2 in, Height 9 1/2 in, Height Range 9 1/2 in to 18 in, Number of Wheels 4, Overall Height 9 1/2 in, Overall Length 14 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.