Shop OMEGA
See all product information
Create Account
Creeper, 300 lb. Load Capacity, 36" L
- Mfr # 91900
- Zoro # G4421203
product price:Â
$
85.45
/ea
Key Features
Load Capacity
300 lb
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Type
Blow-Molded Creepers
Material
Body: HDPE; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91900
- Zoro #
- G4421203
- UPC #
- 047077996874
- Country of Origin
- China
- Load Capacity
- 300 lb
- Creeper Seat Style
- Creeper
- Duty Rating
- Heavy-Duty
- Type
- Blow-Molded Creepers
- Material
- Body: HDPE; Plastic
- Maximum Load Capacity
- 300 lb
- Frame Material
- Plastic
- Features
- Low Profile Design
- Headrest Style
- Cushion
- Headrest
- Padded
- Item
- Creeper
- Number of Wheels
- 6
- Caster Type
- Swivel
- Includes
- (6) Casters
- Caster Configuration
- (6) Swivel
- Creeper Material
- Plastic
- Caster Material
- Polymer
- Creeper Color
- Black
- Seat Adjustability
- Fixed
Dimensions
- Overall Length
- 36 in
- Overall Width
- 16 1/4 in
- Overall Height
- 4 1/4 in
- Caster Diameter
- 2 in
- Caster Size
- 2 in
- Length
- 36 in
- Width
- 16 in
- Height
- 4 1/2 in
- Height Range
- 4 1/4 in
- Dimensions
- 17 in x 4 1/4 in
- Wire Rope Length
- 37 in
- Seat Height
- 4 in
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 300 lb, Dimensions 17 in x 4 1/4 in, Height Range 4 1/4 in, Frame Material Plastic, Caster Diameter 2 in, Caster Configuration (6) Swivel, Caster Material Polymer, Creeper Color Black, Creeper Material Plastic, Headrest Style Cushion, Height 4 1/2 in, Includes (6) Casters, Overall Height 4 1/4 in, Overall Length 36 in, Overall Width 16 1/4 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.