Zoro Homepage

Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W

  • Mfr # 91400

  • Zoro # G4017575


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Material
Steel
Type
Low Profile Creeper
Length
40 3/4 in
Includes
Omega Pad, Pad Screws, Poly Caster with Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91400
Zoro #
G4017575
UPC #
47077810637
Country of Origin
China

Dimensions

Length
40 3/4 in
Width
26 1/4 in
Caster Size
3 in
Height
4 7/8 in
Overall Height
4 in
Overall Width
26 in
Height Range
4 in
Caster Diameter
3 in
Dimensions
26 in x 4 in
Overall Length
40 in

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 26 in x 4 in, Height Range 4 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Metal, Headrest Style Padded, Height 4 7/8 in, Includes Omega Pad, Pad Screws, Poly Caster with Fastener, Overall Height 4 in, Overall Length 40 in, Overall Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.