Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Creeper, 45-1/2 in. L, 400lb., 25-1/2 in. W 7031

Creeper, 45-1/2 in. L, 400lb., 25-1/2 in. W (Discontinued)

  • Mfr # 7031
  • Zoro # G3881355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031
Zoro #
G3881355
UPC #
-
Country of Origin
United States

Dimensions

Length
45 1/2 in
Width
25 1/2 in
Caster Size
5 9/32 in
Height
7 7/8 in
Overall Length
45 1/2 in
Overall Width
25 1/2 in
Dimensions
25 1/2 in x 7 7/8 in
Caster Diameter
5 9/32 in
Overall Height
7 7/8 in
Height Range
7 7/8 in

Details

Load Capacity
400 lb
Features
Adjusts From Creeper to Seat
Number of Wheels
4
Headrest
Padded
Frame Material
Plastic
Item
Creeper
Caster Type
Oil Resistant
Duty Rating
Heavy-Duty
Maximum Load Capacity
400 lb
Floor Clearance
2 7/8 in
Creeper Material
Plastic
Creeper Seat Style
Creeper

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 25 1/2 in x 7 7/8 in, Height Range 7 7/8 in, Frame Material Plastic, Caster Diameter 5 9/32 in, Creeper Material Plastic, Floor Clearance 2 7/8 in, Height 7 7/8 in, Includes (4) Caster, Overall Height 7 7/8 in, Overall Length 45 1/2 in, Overall Width 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.