Digital Pressure Gauge, Advanced, Data Logging, Compound Gauge, -15 psi to 15 psi, 0.25 %, 1/4 " NP
- Mfr # DPG280-015CG
- Zoro # G024242483
product price:Â
$
1,934.99
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
- DPG280-015CG
- Zoro #
- G024242483
- UPC #
- -
- Country of Origin
- China
Description
* Log up to 10,000 data points * USB output and software included for easy data retrieval * Visual bar display of pressure usage of full scale * Large display with bright backlight for high visibility
Restrictions
This item has been restricted from sale in the following states:
CA