Shop OMEGA
Create Account
Extruder RTD Probe, 90 deg Angle CM, Spade Lugs, -200 degC to 260 degC, Class A, 0.187 " x 4 " Prob
- Mfr # CF-090-RTD-4-60-1
- Zoro # G124248583
product price:Â
$
363.99
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
- CF-090-RTD-4-60-1
- Zoro #
- G124248583
- UPC #
- -
- Country of Origin
- United States
Description
* Ideal for Plastic Process Machinery and Applications Requiring Bayonet Locking Installation **(BT Style)** or Installations Using a Compression Fitting and SST Flex Hose Over the Cable **(CF Style)** * Sensors Contain Precision 100 Ohm Class A DIN Platinum Elements * All Models Incude 3/16" Diameter 304SS Sheaths and 60 Inches of Flex Armor * Temperature Range: -200 to 260 DegC (Optional 480 DegC Cable Available).
Restrictions
This item has been restricted from sale in the following states:
CA