Shop OMEGA
Create Account
Extruder RTD Probe, Bayonet, Spade Lugs, -50 degC to 480 degC, 0.187 " x 2.25 " Probe, 60 " Cable,
- Mfr # BTTF-000-RTD-2 1/4-60-1-CC
- Zoro # G524243959
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTTF-000-RTD-2 1/4-60-1-CC
- Zoro #
- G524243959
- UPC #
- -
- Country of Origin
- United States
Description
* Sensors Contain Precision 100 Ohm, Class B DIN Platinum Thin Film RTD Elements in 3-Wire Configurations. * Standard Temperature Range is -50C to 260 DegC with PFA Insulated Cable. Optional High Temperature (500 DegC) Fiberglass Insulated Cable Configuration is Also Available. * These Bayonet Style RTD Sensors Are Ideal for Plastic Process Machinery and Other Quick Connecting Applications * Probe is 304 SST with a Diameter of 3/16". Probe Length Varies with Model Number and All Models Include 60" of Flex Cable Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.