Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Floor Jack 2 Ton HW93642

Floor Jack 2 Ton (Discontinued)

  • Mfr # HW93642
  • Zoro # G1070463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW93642
Zoro #
G1070463
UPC #
00047077024683
Country of Origin
United States

Dimensions

Length
28-1/2"

Details

Lifting Capacity
2 Tons
Item
Floor Jack
Type
Service Jack
Features
Min. Height 4-1/2"; Flanged Side Plates
Base
Cast Iron Pump Base
For Use With
Mfr. No. HW93503

Description

Floor Jack 2 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.