Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Floor Jack 3 Ton HW93652

Floor Jack 3 Ton (Discontinued)

  • Mfr # HW93652
  • Zoro # G1070630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW93652
Zoro #
G1070630
UPC #
00047077054697
Country of Origin
United States

Dimensions

Length
31-1/2"

Details

Lifting Capacity
3 Tons
Item
Floor Jack
Type
Service Jack
Features
Min. Height 5"; Flanged Side Plates
For Use With
Truck, SUVs, Paired with Mfr. No. HW93503
Base
Cast Iron Pump Base

Description

Floor Jack 3 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.