Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omega Floor Transmission Jack, 1 Ton HW93718

Floor Transmission Jack, 1 Ton (Discontinued)

  • Mfr # HW93718
  • Zoro # G1070551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW93718
Zoro #
G1070551
UPC #
-
Country of Origin
United States

Details

Lifting Capacity
1 ton
Application
Heavy-Duty Transmissions
Material
Steel (Frame)
Type
Manual Floor Style Transmission Jack
Features
Wishbone Design Allows Unit More Mobility
Item
Floor Transmission Jack,1 Ton

Description

Floor Transmission Jack,1 Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.