Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 120 in, 4-Wire, PFA
- Mfr # HSRTD-3-100-A-120-E
- Zoro # G823357296
product price:Â
$
165.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Element Accuracy Class
Class A
Maximum Temperature (°C)
250 Degrees C
Maximum Temperature (°F)
482 Degrees F
Cable Length
120 in
Minimum Temperature °F
-76 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSRTD-3-100-A-120-E
- Zoro #
- G823357296
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Cable Length
- 120 in
- Manufacturer Warranty Length
- 1 yr
Details
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 250 Degrees C
- Maximum Temperature (°F)
- 482 Degrees F
- Minimum Temperature °F
- -76 Degrees F
- Item
- Long-Life & High-Accuracy RTD Probes
- Accuracy
- Class A
- Cable Material
- PFA
- Resistance
- 100 ohm
- Connector Type
- Wire Leads
- Number of Wires
- 4-Wire
- For Media Type
- Air, Water
- Minimum Temperature °C
- -60 Degrees C
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.