Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 3-Wire
- Mfr # PR-12E-3-100-1/4-6
- Zoro # G323353385
product price:Â
$
230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Length
6 in
Probe Sheath Material
316 Stainless Steel
Resistance
100 ohm
Minimum Temperature °C
-200 Degrees C
Maximum Temperature (°F)
1,112 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-12E-3-100-1/4-6
- Zoro #
- G323353385
- UPC #
- -
- Country of Origin
- United States
- Probe Sheath Material
- 316 Stainless Steel
- Resistance
- 100 ohm
- Minimum Temperature °C
- -200 Degrees C
- Maximum Temperature (°F)
- 1,112 Degrees F
- Maximum Temperature (°C)
- 600 Degrees C
- Minimum Temperature °F
- -328 Degrees F
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
- Element Accuracy Class
- Class A
- Number of Wires
- 3-Wire
- Response Time
- 10.6 sec
Dimensions
- Probe Length
- 6 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.