Hi-Acc RTD Probe, 4-Wire
- Mfr # PR-21A-3-100-A-1/4-0600-M12-1
- Zoro # G823353311
product price:Â
$
186.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Length
6 in
Number of Wires
4-Wire
Response Time
3.5 sec
Element Accuracy Class
Class A
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-21A-3-100-A-1/4-0600-M12-1
- Zoro #
- G823353311
- UPC #
- -
- Country of Origin
- United States
- Number of Wires
- 4-Wire
- Response Time
- 3.5 sec
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -50 Degrees C
- For Media Type
- Air, Water
- Accuracy
- +/-0.15 Degrees C at 0 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Probe Sheath Material
- 316L Stainless Steel
- Maximum Temperature (°C)
- 250 Degrees C
- Maximum Temperature (°F)
- 482 Degrees F
- Resistance
- 100 ohm
- Minimum Temperature °F
- -58 Degrees F
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.