Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 4-Wire
- Mfr # RTDM12-G1/8-3MM-24MM-A
- Zoro # G623354464
product price:Â
$
81.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Temperature °C
-50 Degrees C
Element Accuracy Class
Class A
Probe Length
24 mm
Resistance
100 ohm
Maximum Temperature (°C)
120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTDM12-G1/8-3MM-24MM-A
- Zoro #
- G623354464
- UPC #
- -
- Country of Origin
- Italy
- Minimum Temperature °C
- -50 Degrees C
- Element Accuracy Class
- Class A
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 120 Degrees C
- Number of Wires
- 4-Wire
- Response Time
- 5 sec
- Minimum Temperature °F
- -58 Degrees F
- Item
- Long-Life & High-Accuracy RTD Probes
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 248 Degrees F
Dimensions
- Probe Length
- 24 mm
- Manufacturer Warranty Length
- 1 yr
- Process Mounting Thread Size
- 1/8" BSPP
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.